Hndl Nt, Plain, Irn, 1/2"-13, Grade 2
- Mfr # 2-GH0-510D74
- Zoro # G522414368
product price:Â
$
3.49
/ea
Key Features
Material
Ductile Iron
For Screw Size
1/2 in
Rockwell Hardness
HB 82-92
Outside Diameter
1 1/4 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-GH0-510D74
- Zoro #
- G522414368
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Ductile Iron
- Rockwell Hardness
- HB 82-92
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Finish
- Plain
- Material Grade/Class
- Grade 2
- Item
- Handle Nut
- Shell Material
- Ductile Iron
- Traction Material
- Ductile Iron
Dimensions
- For Screw Size
- 1/2 in
- Outside Diameter
- 1 1/4 in
- Thread Size
- 1/2"-13
- Wire Rope Length
- 4.5 in
- Overall Length
- 4.5 in
- Length
- 4.5 in
Description
Handle Nut, Material Grade/Class Grade 2, Material Ductile Iron, Finish Plain, Rockwell Hardness HB 82-92, System of Measurement Inch, Thread Direction Right Hand, Thread Size 1/2 In.-13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.