Shop ZORO SELECT
See all product information
Create Account
Hndl Nt, Znc, Irn, 3/8"-16, Grade 2
- Mfr # 2-EF0-510672
- Zoro # G422414239
product price:Â
$
3.89
/ea
Key Features
System of Measurement
Inch
Finish
Zinc-Plated
For Screw Size
3/8 in
Material Grade/Class
Grade 2
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-EF0-510672
- Zoro #
- G422414239
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Finish
- Zinc-Plated
- Material Grade/Class
- Grade 2
- Item
- Handle Nut
- Thread Direction
- Right Hand
- Material
- Ductile Iron
- Rockwell Hardness
- HB 82-92
- Shell Material
- Ductile Iron
- Traction Material
- Ductile Iron
Dimensions
- For Screw Size
- 3/8 in
- Wire Rope Length
- 4.25 in
- Thread Size
- 3/8"-16
- Outside Diameter
- 15/16 in
- Overall Length
- 4.25 in
- Length
- 4.25 in
Description
Handle Nut, Material Grade/Class Grade 2, Material Ductile Iron, Finish Zinc-Plated, Rockwell Hardness HB 82-92, System of Measurement Inch, Thread Direction Right Hand, Thread Size 3/8 In.-16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.