Hndl Nt, Znc, Irn, 3/4"-10, Grade 2
- Mfr # 2-JJ0-510676
- Zoro # G822414105
product price:Â
$
5.15
/ea
Key Features
Thread Direction
Right Hand
Material
Ductile Iron
Wire Rope Length
4.75 in
Material Grade/Class
Grade 2
For Screw Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-JJ0-510676
- Zoro #
- G822414105
- UPC #
- -
- Country of Origin
- Multiple
- Thread Direction
- Right Hand
- Material
- Ductile Iron
- Material Grade/Class
- Grade 2
- Item
- Handle Nut
- System of Measurement
- Inch
- Finish
- Zinc-Plated
- Rockwell Hardness
- HB 82-92
- Shell Material
- Ductile Iron
- Traction Material
- Ductile Iron
Dimensions
- Wire Rope Length
- 4.75 in
- For Screw Size
- 3/4 in
- Outside Diameter
- 1 1/4 in
- Thread Size
- 3/4"-10
- Overall Length
- 4.75 in
- Length
- 4.75 in
Description
Handle Nut, Material Grade/Class Grade 2, Material Ductile Iron, Finish Zinc-Plated, Rockwell Hardness HB 82-92, System of Measurement Inch, Thread Direction Right Hand, Thread Size 3/4 In.-10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.