Zoro Select

Hole Plug, Hole D 1 In, Blk, PK25 (Discontinued)



This Product is Discontinued
Shop for all Hole Plugs

Key Features

  • Type Locking
  • Material Heat Stabilized Nylon
  • Color Black
  • For Panel Thickness 0.016 in
  • Head Dia. 1.203 in
See all product information

Product Information

Dimensions

Head Dia. 1.203 in
Hole Dia. 1 in

Details

Item Hole Plug
Type Locking
Material Heat Stabilized Nylon
Color Black
For Panel Thickness 0.016 in
Temp. Range (F) -40 to +250
Rockwell Hardness M71(R113)
Thickness 0.453 in

Description

Hole Plug, Locking, Heat Stabilized Nylon, Hole Dia 1 In, Head Dia 1.203 In, Thickness 0.453 In, Minimum Panel Thickness 0.016 In, Black, Temp. Range -40 to +250 F, Rockwell Hardness M71(R113), Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products