Shop All Hole Plugs
Zoro Select
Hole Plug, Hole D 3/4 In, Blk, PK25
Mfr # 1ELV9
Zoro # G3433175
product price: $1.29
/pk 25, $0.05/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locking
- Material Heat Stabilized Nylon
- Color Black
- For Panel Thickness 0.016 in - 0.125 in
- Head Dia. 0.922 in
Product Information
- Brand Zoro Select
- MFR # 1ELV9
- Zoro # G3433175
- Country of Origin United States
- Category Hole Plugs
Dimensions
Head Dia. | 0.922 in |
Hole Dia. | 3/4 in |
Details
Description
Hole Plug, Locking, Heat Stabilized Nylon, Hole Dia 3/4 In, Head Dia 0.922 In, Thickness 0.406 In, Minimum Panel Thickness 0.016 In, Black, Temp. Range -40 to +250 F, Rockwell Hardness M71(R113), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, Dash 235, PK5 (ZUSAVB75235)
- KWIKSET Handleset Interior Screw Cap Cover, Satin Nickel (82215-15)
- ZORO SELECT O-Ring, Dash 230, FEP w/Sil Core, 0.13 In. (1WHH5)
- BARSKA Key Box, Wall Mount, 300 Key Cap. (CB13238)
- ZORO SELECT Hole Plug, Hole D 1 3/8 In, Blk, PK25 (1ELX5)
- ZORO SELECT Hole Plug, Hole D 11/16 In, Blk, PK25 (1ELV7)
- ZORO SELECT Hole Plug, Hole D 1 1/4 In, Blk, PK25 (1ELX3)
- ZORO SELECT Hole Plug, Hole D 3/4 In, Wh, PK25 (1ELW1)
- ZORO SELECT Hole Plug, Hole D 2 In, Blk, PK25 (1ELY2)
- ZORO SELECT Hole Plug, Hole D 5/16 In, Blk, PK25 (1ELU4)
- J.W. WINCO GN749-M22X1.5-A Threaded Plug, NBR Seal (749-M22X1.5-A)
- Zoro Select Hole Plugs