Shop ZORO SELECT

Brass Hollow Square Head Plug, Male NPT

  • Mfr # ZUSA-PF-10735
  • Zoro # G800425123

product price: 
$
14.29
/ea

Key Features

Specific Fitting Shape
Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Threaded
Temp. Range
-20 Degrees to 150 Degrees F
Overall Length
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-10735
Zoro #
G800425123
UPC #
193005118150
Country of Origin
Thailand

Dimensions

Overall Length
1 in
Nominal Pipe Size
3/4 in
Hex Size
5/8 in
Thread Size
3/4"-14
Wire Rope Length
1 in
Length
1 in

Details

Specific Fitting Shape
Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Threaded
Item
Plug
Temp. Range
-20 Degrees to 150 Degrees F
Standards
ANSI/ASME B16.15, ASME B1.20.1, ASTM B584, NSF/ANSI 372, NSF/ANSI 61
Class
Class 125
Plug Construction
Cored
Low Lead Compliance Level
Certified
Low Lead Certified Standard
NSF 61; NSF 372
Includes Seal
No
Includes Pre-Applied Thread Sealant
Yes
Thread Sealant Type
PTFE
Magnetic
No
Maximum Operating Temperature
150 Degrees F
Thread Type
NPT
Plug Drive Style
Square
Fitting Side A Pipe Threading
14
Maximum Operating Pressure
125 psi @ 72 Degrees F
Minimum Operating Temperature
-20 Degrees F
Material Grade
C89833
For Pipe Schedule
Schedule 40
Color
Gold
Wire Color
Gold

Description

Plug, 3/4 in Nominal Pipe Size, Brass, Not Applicable, C89833, Class Class 125, For Pipe Schedule Schedule 40, Threaded, 1 in Overall Length, 125 psi @ 72 Degrees F Maximum Operating Pressure, -20 Degrees to 150 Degrees F, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 14, 3/4 In.-14, Magnetic No, Gold

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.