Zoro Select
Hook Clip Test Leads, Length 40 In, Red
- Zoro #: G3170876
- Mfr #: 4WRD3
Hover or click to zoom Tap to zoom
Key Features
- Plug and Connector Description: Shrouded Banana Plug
- Color: Red
- For Use With: Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug
- Length: 3 ft. 4"
- Max Amps: 5A
- For Use With - Test Leads: Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
- Max. Voltage: 300VAC
- Number of Cords: 1
$6.85
Subtotal: $6.85
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Test Lead, Stackable Banana Plug, Black 5TXA7
- ZORO SELECT Test Lead, Mini Clip to Banana Plug, 36 In 5TXD5
- ZORO SELECT Retractable Tip Test Lead Kit, 39 in. L 4WPZ4
- ZORO SELECT Banana Plug, 1000VAC, Black 5TXA5
- ZORO SELECT Modular Test Probes, Pincer, Plunger 4WRC2
- ZORO SELECT Test Leads, Precision Electronic, 39 in. 4WPZ7
- TEST PRODUCTS INTL Probe, Needle Penetration, 3" Shaft FT15L
- ZORO SELECT Cord, Features 6 ft. Length D1767
- ZORO SELECT Test Lead Kit 4WRD7
- DYNAREX Transducer Probe Covers 1248
- POMONA Banana Plug, Red, PK10 1825-2-G/10P
- Zoro Select Test Leads & Probes