Zoro Homepage

Hose and Regulator Assembly

  • Mfr # 1MCD7

  • Zoro # G1742693


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Length
15 ft
Depth
5/16 in
For Use With
3VE59(300k) Heater
Includes
3/8 in Flare Appliance Swivel End Fitting, POL Fitting
Hose Type
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MCD7
Zoro #
G1742693
UPC #
190735402061
Country of Origin
China

Dimensions

Length
15 ft
Depth
5/16 in
Hose Length
15 ft
Outlet Size
5/8 in

Details

Item
Portable Gas Heater Hose and Regulator Assembly
For Use With
3VE59(300k) Heater
Includes
3/8 in Flare Appliance Swivel End Fitting, POL Fitting
Hose Type
Rubber
Compatible with Product Type
Portable Gas Torpedo Heaters
Maximum Pressure
250 psi
Product Type
Hoses and Regulators
Outlet Pressure
11 in wc
Compatible Mfr. Model Number
3VE59
Hose Material
Rubber
Shop By
Closeouts

Description

Product Type Hoses and Regulators, Compatible with Product Type Portable Gas Torpedo Heaters, Compatible Grainger Part Number 3VE59, Compatible Mfr. Model Number 3VE59, Hose and Regulator Type Hose and Regulator Assembly, Outlet Pressure 11 in wc, Outlet Size 5/8 in, Maximum Pressure 250 psi, Includes 3/8 in Flare Appliance Swivel End Fitting, POL Fitting, Hose Length 15 ft, Hose Material Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.