Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 1 In Barb, 3/4 In MNPT, Brass

  • Mfr # 6AFL5

  • Zoro # G3395962


product price: $6.65
/ea

Key Features

For Hose I.D.
1 in
Material
Brass
Max. Pressure
300 psi
Fitting Connection Type
Hose Barb x NPT
Barb Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFL5
Zoro #
G3395962
UPC #
190735538227
Country of Origin
China

Dimensions

Barb Size
1 in
Thread Size
3/4 in
Hex Head Size
1 1/16 in
Hose Fitting A Size
1 in
Hose Fitting B Size
3/4 in
Fitting Size
1 in x 3/4 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
1 in
Material
Brass
Max. Pressure
300 psi
Fitting Connection Type
Hose Barb x NPT
Application
Low Pressure Pneumatic and Water
Thread Type
NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Fitting Style
Straight
Clamp Type
Hose Clamp
Pipe Fitting Connection Type
Barbed x MNPT
Fitting Movement
Rigid
Fitting Material
Brass x Brass
Material Grade
C37700
Vacuum Rating
Not Rated
Hose Fitting B Connection Type
NPT
Hose Fitting A Connection Type
Hose Barb
Includes Shut Off
No
Hose Fitting B Gender
Male
Nipple Grip Type
Hex
Reusable
No
Hose Fitting A Gender
Male

Description

The ZORO SELECT - 6AFL5 is a "Push On Hose Fitting" predominantly utilized in the field of industrial plumbing and mechanical work. Its design enables fast coupling and decoupling to or from a hose without the need for extra tools. Notably, it is created to maintain a connection under specified pressure and temperature ranges.

Key Features:

  • Constructed with materials rated for specific operational conditions.
  • Designed for usage within the defined commercial and industrial environments.
  • Aimed for use with specific hose fitments, which facilitates assembly and disassembly according to the provided instructions.
  • Can be used in particular pressure and temperature conditions as indicated in the specifications.
  • Specifications include dimensions suitable for hoses of defined sizes, ensuring an effective fit.
  • Intended for usage in operations involving specified hose systems as per the product guidelines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.