Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 1/2 In Barb, 1/2 In MNPT, Brass

  • Mfr # 6AFP9

  • Zoro # G1601957


product price: $11.19
/ea

Key Features

For Hose I.D.
1/2 in
Material
Brass
Max. Pressure
300 psi
Thread Size
1/2 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFP9
Zoro #
G1601957
UPC #
190735538463
Country of Origin
China

Dimensions

Thread Size
1/2 in
Barb Size
1/2 in
Hose Fitting A Size
1/2 in
Hose Fitting B Size
1/2 in
Fitting Size
1/2 in x 1/2 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
1/2 in
Material
Brass
Max. Pressure
300 psi
Thread Type
NPT
Application
Low Pressure Pneumatic and Water
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Fitting Style
Straight
Pipe Fitting Connection Type
Barbed x MNPT
Clamp Type
Crimped or Hose Clamp
Includes Shut Off
No
Fitting Material
Brass x Brass
Vacuum Rating
Not Rated
Fitting Movement
Swivel
Hose Fitting A Gender
Male
Nipple Grip Type
Hex
Material Grade
C37700
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Gender
Male
Hose Fitting B Connection Type
NPT
Reusable
No

Description

The ZORO SELECT - 6AFP9 is a barbed hose fitting from the ‘Push On Hose Fittings’ category. Implement it within low-pressure pneumatic and water applications. Its 'straight' shape enables a ‘Hose Barb x NPT’ connection type indicative of how it routes, joins, or terminates hose lines. Swivel movement, fitting and thread sizes of 1/2 in are featured. However, note that this product lacks a shut-off feature and isn't reusable.

Key Features:

  • Barb Size: This fitting, designed with a barb size of 1/2 in, seamlessly accommodates compatible hose measurements.
  • Fitting Material: The primary material is Brass x Brass, crafting the fitting and its unique mating components.
  • Clamp Type: Ideally used with a ‘Crimped or Hose Clamp’ thus ensuring secured connectivity.
  • Maximum Pressure: The fitting is rated for operation within the specific pressure range up to 300 psi.
  • Thread Size and Type: The thread size is 1/2 in and the type is NPT, ensuring compatibility with other threaded components or fixtures.
  • Material Grade: Utilizing a C37700 grade of brass for optimum structural integrity.
  • Nipple Grip Type: The ‘Hex’ style nipple grip improves handling and control during either installation or removal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.