Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 1/2 In Barb, 1/4 In MNPT, Brass

  • Mfr # 6AFG9

  • Zoro # G3411773


product price: $3.25
/ea

Key Features

For Hose I.D.
1/2 in
Material
Brass
Max. Pressure
300 psi
Thread Size
1/4 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFG9
Zoro #
G3411773
UPC #
190735537862
Country of Origin
China

Dimensions

Thread Size
1/4 in
Barb Size
1/2 in
Hex Head Size
9/16 in
Hose Fitting B Size
1/4 in
Hose Fitting A Size
1/2 in
Fitting Size
1/2 in x 1/4 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
1/2 in
Material
Brass
Max. Pressure
300 psi
Thread Type
NPT
Application
Low Pressure Pneumatic and Water
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Clamp Type
Crimped or Hose Clamp
Fitting Style
Straight
Pipe Fitting Connection Type
Barbed x MNPT
Hose Fitting A Gender
Male
Hose Fitting B Connection Type
NPT
Fitting Movement
Rigid
Nipple Grip Type
Hex
Hose Fitting A Connection Type
Hose Barb
Reusable
No
Material Grade
C37700
Includes Shut Off
No
Fitting Material
Brass x Brass
Vacuum Rating
Not Rated
Hose Fitting B Gender
Male

Description

The ZORO SELECT - 6AFG9 is a Push On Hose Fitting, a type of industrial and commercial tool used to potentially attach two or more pieces of flexible hose or tubing. This fitting enables a flow of liquids and gases, with no need for clamps. These fittings are typically utilized in the operation of machinery and pipelines in various industrial settings.

Key Features:

  • Constructed for potential regular usage, denoting that it can be a suitable choice for most regular applications.
  • Comes with a plain finish type. This indicates that there is no additional coating or paint, reflecting authenticity on the material used.
  • Built for operation within certain pressure ranges, preventing damage or decay. This feature potentially aids in maintaining the fitting's operation.
  • Tube size provides information on the diameter of the hose or tube the fitting can accommodate, giving you a clear idea of its capability and compatibility with existing systems.
  • The distinctive fitting shape provides information about the design and functionality of the fitting, illustrating how it potentially interacts with the hosing or tubing.
  • Rated for operation within the specified temperature ranges; indicating the range of temperatures it can handle without risking physical damage or hampering structural integrity or performance reliability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.