Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 1/4 In Barb, 1/4 In FNPSM, Brass

  • Mfr # 6AFR9

  • Zoro # G0843184


product price: $6.19
/ea

Key Features

For Hose I.D.
1/4 in
Material
Brass
Thread Size
1/4 in
Thread Type
NPSM
Barb Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFR9
Zoro #
G0843184
UPC #
190735538562
Country of Origin
China

Dimensions

Thread Size
1/4 in
Barb Size
1/4 in
Hose Fitting B Size
1/4 in
Hose Fitting A Size
1/4 in
Fitting Size
1/4 in x 1/4 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
1/4 in
Material
Brass
Thread Type
NPSM
Application
Low Pressure Pneumatic and Water
Fitting Connection Type
Hose Barb x NPSM
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Pipe Fitting Connection Type
Barbed x (F)NPSM
Fitting Style
Straight
Clamp Type
Crimped or Hose Clamp
Includes Shut Off
No
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Gender
Female
Material Grade
C37700
Nipple Grip Type
Hex
Fitting Movement
Swivel
Vacuum Rating
Not Rated
Reusable
No
Hose Fitting A Gender
Male
Hose Fitting B Connection Type
NPSM
Fitting Material
Brass x Brass

Description

The ZORO SELECT - 6AFR9 is a Barbed Hose Fitting, a specialized tool under the category of "Push On Hose Fittings". Primarily designed for use in low-pressure pneumatic and water applications, this item is made from C37700 brass, known for its durability and resilience. The barbed hose fitting showcases a straight shape for streamlined fluid flow. The fitting shape is a solid barb, which is compatible with hoses having a 1/4 inch internal diameter. It also incorporates a swivel type movement, which enhances flexibility and eases the installation process.

Key Features:

  • Material: Made from Brass x Brass, known for durability.
  • Barb Size: 1/4 in size, it is designed to fit and seal hoses with a comparable diameter.
  • Clamp Type: Utilizes a Crimped or Hose Clamp, designed to aid in securing the hose.
  • Fitting Connection Type: Utilizes a Hose Barb x NPSM connection type.
  • Fitting Size: Measures 1/4 in x 1/4 in, making it suitable for hoses and systems of similar sizes.
  • Nipple Grip Type: Features a Hex type which can aid in installation and removal.
  • Reusability: The product is designed for a one-time use.
  • Thread Type: Uses NPSM thread type, typically used in low-pressure applications.
  • Thread Size: Features a 1/4 inch thread size, compatible with systems of the same size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.