Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 1/4 In Barb, 1/4 In FNPT, Brass

  • Mfr # 6AFN5

  • Zoro # G0474652


product price: $2.25
/ea

Key Features

For Hose I.D.
1/4 in
Material
Brass
Max. Pressure
300 psi
Thread Size
1/4 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFN5
Zoro #
G0474652
UPC #
190735538326
Country of Origin
China

Dimensions

Thread Size
1/4 in
Barb Size
1/4 in
Hex Head Size
5/8 in
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/4 in
Fitting Size
1/4 in x 1/4 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
1/4 in
Material
Brass
Max. Pressure
300 psi
Thread Type
NPT
Application
Low Pressure Pneumatic and Water
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Pipe Fitting Connection Type
Barbed x FNPT
Clamp Type
Crimped or Hose Clamp
Fitting Style
Straight
Includes Shut Off
No
Hose Fitting A Connection Type
Hose Barb
Fitting Material
Brass x Brass
Vacuum Rating
Not Rated
Hose Fitting A Gender
Male
Reusable
No
Material Grade
C37700
Fitting Movement
Rigid
Nipple Grip Type
Hex
Hose Fitting B Gender
Female
Hose Fitting B Connection Type
NPT

Description

The ZORO SELECT - 6AFN5 Barbed Hose Fitting is a brass male-female fitting designed for use with low pressure pneumatic and water applications. This straight fitting connects via a hose barb on one end and has an NPT fitting on the other. The fitting is intended for a single-use application, facilitating a rigid movement (based on its design), and the hexagonal head requires a 5/8 in wrench for removal/installation. Reuse is not recommended. The specific pipe fitting shape is a barb and it's designed to handle a maximum pressure of up to 300 psi. Furthermore, this fitting is made of brass material grade C37700.


Key Features:
  • Connection Type: The fitting requires a Hose Barb x NPT for connection.
  • Barb Size: The barb size is 1/4 in.
  • Materials: Made from Brass x Brass.
  • Maximum Pressure: The item has been tested to withstand up to 300 psi.
  • Non-Reusable: The fitting is designed for single use, not recommended for reuse.
  • Shapes & Sizes: The fitting style is Straight, with a fitting size of 1/4 in x 1/4 in and for a hose I.D. of 1/4 in.
  • Hex Head Size: 5/8 in is the size of the hex head.
  • -Thread Type & Size: The fitting has 1/4 in NPT type thread.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.