Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 1/4 In Barb, 1/8 In FNPT, Brass

  • Mfr # 6AFL0

  • Zoro # G2147686


product price: $1.59
/ea

Key Features

For Hose I.D.
1/4 in
Material
Brass
Max. Pressure
300 psi
Thread Size
1/8 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFL0
Zoro #
G2147686
UPC #
190735538173
Country of Origin
China

Dimensions

Thread Size
1/8 in
Barb Size
1/4 in
Hex Head Size
1/2 in
Hose Fitting A Size
1/4 in
Fitting Size
1/4 in x 1/8 in
Hose Fitting B Size
1/8 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
1/4 in
Material
Brass
Max. Pressure
300 psi
Thread Type
NPT
Application
Low Pressure Pneumatic and Water
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Clamp Type
Crimped or Hose Clamp
Pipe Fitting Connection Type
Barbed x FNPT
Fitting Style
Straight
Hose Fitting B Connection Type
NPT
Hose Fitting A Gender
Male
Nipple Grip Type
Hex
Vacuum Rating
Not Rated
Fitting Movement
Rigid
Hose Fitting A Connection Type
Hose Barb
Reusable
No
Material Grade
C37700
Hose Fitting B Gender
Female
Includes Shut Off
No
Fitting Material
Brass x Brass

Description

The ZORO SELECT - 6AFL0 is a Barbed Hose Fitting ideal for a range of uses, including low pressure pneumatic and water applications. It's fashioned primarily from Brass x Brass material, setting the benchmark for longevity and resilience. The straight-shaped, rigid fitting is competently envisioned to securely route, join, or terminate hose lines. The barbed hose fitting aligns perfectly with a hose I.D. of 1/4 inch and comes with a fitting size of 1/4 inch x 1/8 inch.

Key Features:

  • Barb Size: A standard 1/4 inch size for versatile use.
  • Fitting Connection Type: Hose Barb x NPT, symbolizing this product's efficacy.
  • Clamp Type: Crimped or Hose Clamp, promising secure attachment.
  • Fitting Material: Brass x Brass, a testament to its reliability and durability.
  • Hex Head Size: 1/2 inch, dictating the appropriate wrench or socket size.
  • Max. Pressure: With a limit of 300 psi, it denotes the highest pressure endurance.
  • Thread Size and Type: Advocating secure fixtures with a 1/8 inch size and NPT type.
  • The fitting's application is one-time only, ensuring a reliable, secure seal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.