Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 3/16 In Barb, 1/4 In MNPT, Brass

  • Mfr # 6AFP6

  • Zoro # G3213086


product price: $4.25
/ea

Key Features

For Hose I.D.
3/16 in
Material
Brass
Max. Pressure
300 psi
Thread Size
1/4 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFP6
Zoro #
G3213086
UPC #
190735538432
Country of Origin
China

Dimensions

Thread Size
1/4 in
Barb Size
3/16 in
Hose Fitting A Size
3/16 in
Fitting Size
3/16 in x 1/4 in
Hose Fitting B Size
1/4 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
3/16 in
Material
Brass
Max. Pressure
300 psi
Thread Type
NPT
Application
Low Pressure Pneumatic and Water
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Pipe Fitting Connection Type
Barbed x MNPT
Clamp Type
Crimped or Hose Clamp
Fitting Style
Straight
Fitting Material
Brass x Brass
Hose Fitting B Connection Type
NPT
Material Grade
C37700
Reusable
No
Hose Fitting B Gender
Male
Includes Shut Off
No
Vacuum Rating
Not Rated
Fitting Movement
Rigid
Hose Fitting A Connection Type
Hose Barb
Hose Fitting A Gender
Male
Nipple Grip Type
Hex

Description

The ZORO SELECT - 6AFP6 is a barbed hose fitting that belongs to the product category "Push On Hose Fittings". Fabricated from Brass x Brass material, this fitting comes in a straight and rigid shape, primarily built to accommodate low-pressure pneumatic and water applications. With a Barb Size of 3/16 in and a Fitting Size of 3/16 in x 1/4 in, this secure connection fitting uses a Hose Barb x NPT connection type designed for a Hose I.D. of 3/16 in. Please note that this fitting does not have a shut-off feature and is recommended for one-time use, with a suggestion to replace after use.

Key Features:

  • Fitting Material: Made from a Brass x Brass combination, selected for its durability.
  • Fitting Connection Type: The Hose Barb x NPT is designed for connecting with the hose.
  • Fitting Shape and Style: Straight and rigid, intended to provide a direct flow.
  • Application: Primarily caters to Low-Pressure Pneumatic and Water services.
  • Barb Size: The Barb Size of 3/16 in corresponds with the fitting stability and tightness.
  • Fitting Size: Measuring 3/16 in x 1/4 in, providing information about the dimension of the fitting.
  • Hose Barbs: Fitting A and Fitting B both utilize 'Hose Barb' connection types.
  • Maximum Pressure: The fitting is rated for a maximum of 300 psi pressure under normal use conditions.
  • Use Recommendations: This fitting is recommended for one-time use, replacement is suggested after use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.