Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 3/16 In Barb, 1/8 In MNPT, Brass

  • Mfr # 6AFP5

  • Zoro # G0283543


product price: $3.19
/ea

Key Features

For Hose I.D.
3/16 in
Material
Brass
Max. Pressure
300 psi
Fitting Connection Type
Hose Barb x NPT
Barb Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFP5
Zoro #
G0283543
UPC #
190735538425
Country of Origin
China

Dimensions

Barb Size
3/16 in
Thread Size
1/8 in
Hose Fitting B Size
1/8 in
Hose Fitting A Size
3/16 in
Fitting Size
3/16 in x 1/8 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
3/16 in
Material
Brass
Max. Pressure
300 psi
Fitting Connection Type
Hose Barb x NPT
Application
Low Pressure Pneumatic and Water
Thread Type
NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Clamp Type
Crimped or Hose Clamp
Fitting Style
Straight
Pipe Fitting Connection Type
Barbed x MNPT
Vacuum Rating
Not Rated
Includes Shut Off
No
Fitting Material
Brass x Brass
Fitting Movement
Rigid
Material Grade
C37700
Reusable
No
Nipple Grip Type
Hex
Hose Fitting B Connection Type
NPT
Hose Fitting A Connection Type
Hose Barb
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male

Description

The ZORO SELECT - 6AFP5 is a Barbed Hose Fitting intended for use with water and low-pressure pneumatic applications. The fitting is crafted from C37700 Brass, ensuring durability and strong performance. With a Barb Size of 3/16 inch and a Fitting Size of 3/16 inch x 1/8 inch, its Rigid Fitting Movement and Straight configuration make it a reliable choice for routing or joining hose lines. Additionally, it features a Hex Nipple Grip Type, which aids in a secure connection.

Key Features:

  • The fitting is designed for Hose Barb x NPT connection types, providing a tight and secure fit.
  • It has a maximum pressure rating of 300 psi, indicating it can withstand significant levels of internal pressure.
  • It does not include a shut-off feature, allowing for continuous flow once connected.
  • Both Hose Fitting A and B are male with sizes of 3/16 in and 1/8 in respectively, catering to specific connection needs.
  • Its Thread Size of 1/8 in and type NPT make it compatible with standard hose lines.
  • The fitting is not reusable, indicating it is intended for single-use applications.
  • Please note, this fitting's Vacuum Rating is Not Rated, meaning it does not have a specified capacity for vacuum pressure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.