Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 3/8 In Barb, 3/8 In FNPSM, Brass

  • Mfr # 6AFT0

  • Zoro # G0763436


product price: $7.85
/ea

Key Features

For Hose I.D.
3/8 in
Material
Brass
Thread Size
3/8 in
Thread Type
NPSM
Barb Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFT0
Zoro #
G0763436
UPC #
190735538579
Country of Origin
China

Dimensions

Thread Size
3/8 in
Barb Size
3/8 in
Hose Fitting B Size
3/8 in
Fitting Size
3/8 in x 3/8 in
Hose Fitting A Size
3/8 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
3/8 in
Material
Brass
Thread Type
NPSM
Application
Low Pressure Pneumatic and Water
Fitting Connection Type
Hose Barb x NPSM
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Pipe Fitting Connection Type
Barbed x (F)NPSM
Fitting Style
Straight
Clamp Type
Crimped or Hose Clamp
Hose Fitting B Connection Type
NPSM
Fitting Material
Brass x Brass
Nipple Grip Type
Hex
Fitting Movement
Swivel
Includes Shut Off
No
Hose Fitting A Connection Type
Hose Barb
Vacuum Rating
Not Rated
Hose Fitting A Gender
Male
Reusable
No
Material Grade
C37700
Hose Fitting B Gender
Female

Description

The ZORO SELECT - 6AFT0 is a Barbed Hose Fitting primarily crafted from brass (Grade: C37700). This product is precisely engineered for low pressure pneumatic and water connections. The fitting is straight in design and features a hose barb x NPSM fitting connection type. An essential component of your industrial setup, this push-on hose fitting pairs with a hose inner diameter of 3/8 inches and allows rotation, thus increasing its usability.

Key Features:

  • Barb size is 3/8 inch ensuring strong grip for the hose attachment.
  • Fitting Connection Type is Hose Barb x NPSM, a widely-used coupling mechanism.
  • Constructed out of Brass x Brass: a hard-wearing and rust-resistant material that is expected to have a lengthier lifespan compared to less durable materials.
  • Fitting Shape: Straight - denoting a simple, direct flow path.
  • Non-reusable: This fitting is designed for a single use and cannot be reused after detachment.
  • Fitting A and B (male and female) are both sized 3/8 inch, making them compatible with hose sizes of equal measurements.
  • Nipple Grip Type: Hex - The hexagonal grip promotes easy and secure tightening.
  • Thread Size: 3/8 in - Standard-sized, NPSM type threads ensure a reliable fitting with corresponding components.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.