Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 3/8 In Barb, 5/8 In FUNF, Alum

  • Mfr # 6AFR8

  • Zoro # G1015357


product price: $5.35
/ea

Key Features

For Hose I.D.
3/8 in
Material
Brass
Thread Size
5/8 in
Thread Type
UNF
Barb Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFR8
Zoro #
G1015357
UPC #
190735538555
Country of Origin
China

Dimensions

Thread Size
5/8 in
Barb Size
3/8 in
Hex Head Size
3/4 in
Hose Fitting B Size
5/8 in
Hose Fitting A Size
3/8 in
Fitting Size
3/8 in x 5/8 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
3/8 in
Material
Brass
Thread Type
UNF
Application
Low Pressure Pneumatic and Water
Fitting Connection Type
Hose Barb x UNF
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Clamp Type
Crimped or Hose Clamp
Fitting Style
Straight
Pipe Fitting Connection Type
Barbed x UNF
Fitting Movement
Swivel
Includes Shut Off
No
Fitting Material
Brass x Brass
Nipple Grip Type
Hex
Reusable
No
Hose Fitting B Gender
Female
Hose Fitting A Gender
Male
Hose Fitting B Connection Type
UNF
Vacuum Rating
Not Rated
Material Grade
C37700
Hose Fitting A Connection Type
Hose Barb

Description

The ZORO SELECT - 6AFR8 is a barbed hose fitting, designed for low-pressure pneumatic and water applications. It is constructed with durable brass and features a straight shape for the efficient connection, routing, or termination of hose lines. Its swivel fitting movement allows for flexible adjustments to meet the demands of the job. The fitting connection type is Hose Barb x UNF, with a 3/8 in barb size and compatibility with a hose I.D. of 3/8 in, guaranteeing a secure fit. This ZORO SELECT barbed hose fitting does not include a shut-off feature and is not reusable once installed.

Key Features:

  • The fitting material is brass x brass, a resilient and durable material.
  • The hose fitting A is male and measures 3/8 in for a firm, secure connection.
  • The hose fitting B is female and measures 5/8 in, fitting harmoniously with the male component.
  • The hex head size is 3/4 in, suitable for the wrench or socket size needed to adjust the fitting.
  • The pipe fitting connection type is barb x UNF, ensuring reliable and secure connections with the respective hose.
  • The specific pipe fitting shape is barb, which efficiently directs flow through the hose.
  • The thread size is 5/8 in and features a UNF thread type for a precise fit with the hose's corresponding thread size.
  • The material grade is C37700, indicative of the high-quality brass material used for the fitting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.