Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 5/8 In Barb, 1/2 In MNPT, Brass

  • Mfr # 6AFL4

  • Zoro # G2764867


product price: $4.45
/ea

Key Features

For Hose I.D.
5/8 in
Material
Brass
Max. Pressure
300 psi
Thread Size
1/2 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFL4
Zoro #
G2764867
UPC #
190735538210
Country of Origin
China

Dimensions

Thread Size
1/2 in
Barb Size
5/8 in
Fitting Size
5/8 in x 1/2 in
Hose Fitting B Size
1/2 in
Hose Fitting A Size
5/8 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
5/8 in
Material
Brass
Max. Pressure
300 psi
Thread Type
NPT
Application
Low Pressure Pneumatic and Water
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Clamp Type
Crimped or Hose Clamp
Fitting Style
Straight
Pipe Fitting Connection Type
Barbed x MNPT
Reusable
No
Includes Shut Off
No
Nipple Grip Type
Hex
Hose Fitting A Gender
Male
Hose Fitting B Connection Type
NPT
Material Grade
C37700
Hose Fitting B Gender
Male
Hose Fitting A Connection Type
Hose Barb
Vacuum Rating
Not Rated
Fitting Movement
Rigid
Fitting Material
Brass x Brass

Description

The ZORO SELECT - 6AFL4 is a barbed hose fitting designed predominantly for low pressure pneumatic and water applications. It features a hose barb x NPT fitting connection type and is chiefly constructed from brass. This rigid hose fitting is manufactured to create straight connections and sports a unique barb shape. The 5/8 inches barb size corresponds with hoses boasting an inner diameter of the same size. Its fitting material is exclusively brass, which has a grade of C37700, enabling it to handle a pressure capacity of up to 300 psi. Please note that the vacuum rating for this fitting hasn't been specified.

Key Features:

  • Connection Application: Low Pressure Pneumatic and Water.
  • Barb Size: 5/8 in, corresponds with the inner diameter of the compatible hose.
  • Fitting Connection Type: Hose Barb x NPT, outlining the style of connection.
  • Material: Brass, offering excellent durability and resistance.
  • Pressure Capacity: up to 300 psi, indicating the upper limit of pressure it is designed to handle.
  • Fitting Shape: Straight, signifying the geometric configuration of the fitting.
  • Nipple Grip Type: Hex, denotes the shape for effective grip during installation or removal.
  • Reuse: Not recommended, designed primarily for single-use applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.