Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Bibb, No Kink, Loose Key, 3/4 MPT

  • Mfr # 102-334HC

  • Zoro # G2478551


product price: $13.65
/ea

Key Features

Inlet Type
MIP X MHT
Inlet Size
3/4 in
Handle Type
Key
Handle Material
Zinc
Design
No Kink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-334HC
Zoro #
G2478551
UPC #
032888023345
Country of Origin
China

Dimensions

Inlet Size
3/4 in
Open Height
2 7/16 in
Inlet Connection Size
3/4 in
Overall Length
2 1/2 in
Outlet Connection Size
3/4 in
Overall Height
2 1/2 in

Details

Item
Hose Bibb
Inlet Type
MIP X MHT
Handle Type
Key
Handle Material
Zinc
Design
No Kink
Compliance
ANSI B1.20.1, B1.20.7, B16.18
Standards
ANSI B1.20.1, ANSI B1.20.7, ASME A112.18.1/CSA B125.1
Max. Temp.
180 Degrees F
Body Material
Brass
Max. Pressure
125 psi
Outlet Connection Gender
Male
Outlet Configuration
No Kink
Inlet Connection Type
NPT
Finish
Brass
Pressure - Maximum
125 psi
Product Type
Hose Bibb
Temperature - Maximum
180 Degrees F
Inlet Connection Gender
Male
Material
Brass
Number of Faucets
1
Outlet Connection Type
GHT
Frost Resistance
Not Frost-Resistant

Description

Hose Bibb, Inlet Type MIP X MHT, Inlet Size 3/4 in, Body Material Brass, Max. Pressure 125 psi, No Kink Design, Handle Material Zinc, Handle Type Key, Max. Temp. 180 Degrees F, Open Height 2 7/16 in, ANSI B1.20.1, B1.20.7, B16.18, Standards ANSI B1.20.1, ANSI B1.20.7, ASME A112.18.1/CSA B125.1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.