Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Bibb, Quarter Turn, 1/2In, Brass

  • Mfr # 6PDZ4

  • Zoro # G3911205


product price: $11.59
/ea

Key Features

Inlet Type
Solder Cup or MNPT
Inlet Size
1/2 in
Handle Type
Quarter-Turn
Handle Material
Aluminum
Design
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PDZ4
Zoro #
G3911205
UPC #
190735544013
Country of Origin
China

Dimensions

Inlet Size
1/2 in
Open Height
1 9/64 in
Inlet Connection Size
1/2 in
Overall Height
2 1/4 in
Overall Length
3 1/8 in
Outlet Connection Size
3/4 in

Details

Item
Hose Bibb
Inlet Type
Solder Cup or MNPT
Handle Type
Quarter-Turn
Handle Material
Aluminum
Design
Standard
Max. Pressure
125 psi
Body Material
Brass
Max. Temp.
180 Degrees F
Pressure - Maximum
125 psi
Inlet Connection Gender
Male
Inlet Connection Type
NPT
Outlet Configuration
Standard
Temperature - Maximum
180 Degrees F
Material
Brass
Product Type
Hose Bibb
Finish
Brass
Number of Faucets
1
Frost Resistance
Not Frost-Resistant
Vandal Resistance
Not Vandal-Resistant
Outlet Connection Gender
Male
Number of Turn to Open
1/4
Outlet Connection Type
GHT

Description

Hose Bibb, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 in, Body Material Brass, Max. Pressure 125 psi, Standard Design, Handle Material Aluminum, Handle Type Quarter-Turn, Max. Temp. 180 Degrees F, Open Height 1 9/64 in, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.