Zoro Homepage

Hose Clamp, 1-1/4 to 2-5/8In, SAE 262, PK10

  • Mfr # 6X200

  • Zoro # G2445931


product price: $21.89
/pk 10, $2.19/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Housing Material
300 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
410 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6X200
Zoro #
G2445931
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
2 5/8 in
Min. Clamp Dia.
1 1/4 in
Hose Clamp Band Width
5/8 in
Metric Dia. Max.
67 mm
Thickness
0.027 in
Metric Dia. Min.
32 mm
Screw Size
5/16 in
Band Width
5/8 in
For Maximum Outside Diameter
2 5/8 in
Clamp Minimum Inside Diameter
1 1/4 in
Band Length
0.63 in
Band Thickness
0.027 in
Clamp Maximum Inside Diameter
2 5/8 in
Hex Size
5/16 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Housing Material
300 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
410 Stainless Steel
SAE Number
262
Item
Worm Gear Hose Clamp
Hose Clamp Install Torque
75 to 90 in-lb
Band Slots
Rectangular
Standards
IATF16949, ISO 14001, ISO 9001
Band Type
Lined
Drive Type
Slotted Hex
Screw Material
Stainless Steel
Grade
Marine
Maximum Operating Temperature
500 Degrees F
Band Material Grade
304
Installation Torque
75 to 90 in-lb
Screw Material Grade
410
Fastener Housing Material
304 Stainless Steel
Band Material
Stainless Steel
System of Measurement
Inch
Series
Pow'r-Gear
For Environment
Farm, Heavy Truck, Industrial Machinery, Off-Road Equipment Engines

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.027 in, Band Type Lined, Band Width 5/8 in, Clamp Maximum Inside Diameter 2 5/8 in, Clamp Minimum Inside Diameter 1 1/4 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 2 5/8 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 262, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.