Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp, 2-3/8 to 3-1/2 In, SAE 48, PK10

  • Mfr # 360030048070

  • Zoro # G4489581


product price: $44.45
/pk 10, $4.45/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Housing Material
300 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
410 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360030048070
Zoro #
G4489581
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
3 1/2 in
Min. Clamp Dia.
2 3/8 in
Hose Clamp Band Width
9/16 in
Metric Dia. Max.
84 mm
Thickness
0.028 in
Metric Dia. Min.
56 mm
Screw Size
5/16 in
For Maximum Outside Diameter
3 1/2 in
Band Length
0.56 in
Clamp Maximum Inside Diameter
3 1/2 in
Band Width
9/16 in
Clamp Minimum Inside Diameter
2 11/16 in
Hex Size
5/16 in
Band Thickness
0.028 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Housing Material
300 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
410 Stainless Steel
SAE Number
48
Item
Worm Gear Hose Clamp
Hose Clamp Install Torque
70 in-lb
Bridge Material
300 Stainless Steel
Band Slots
Rectangular
Standards
IATF16949, ISO 14001, ISO 9001
Band Type
Recessed Bead-Lined
Band Material Grade
301
Screw Material
Stainless Steel
System of Measurement
Inch
Features
O-Ring
Fastener Housing Material
304 Stainless Steel
Installation Torque
70 in-lb
Series
WaveSeal360
Drive Type
Slotted Hex
Maximum Operating Temperature
500 Degrees F
Resistance Properties
Corrosion Resistant
Screw Material Grade
410
Grade
Heavy Duty
Band Material
Stainless Steel

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.028 in, Band Type Recessed Bead-Lined, Band Width 9/16 in, Clamp Maximum Inside Diameter 3 1/2 in, Clamp Minimum Inside Diameter 2 11/16 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 3 1/2 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 48, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.