Hose Clamp, 5/8"W, Center-Punch, PK10
- Mfr # 3LZ64
- Zoro # G814701879
product price:Â
$
15.89
/pk of 10, $1.59/ea
Key Features
Clamp Minimum Inside Diameter
3/4 in
Clamp Type
Band Clamp
For Minimum Outside Diameter
15/16 in
Maximum Operating Temperature
500 Degrees F
Compatible Install Tool
1VD40, 1VD59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3LZ64
- Zoro #
- G814701879
- UPC #
- 190735481424
- Country of Origin
- United States
- Clamp Type
- Band Clamp
- Maximum Operating Temperature
- 500 Degrees F
- Compatible Install Tool
- 1VD40, 1VD59
- Item
- Hose Clamp
- Band Clamp Type
- Center-Punch
- Buckle Material
- Stainless Steel
- Band Material
- Stainless Steel
Dimensions
- Clamp Minimum Inside Diameter
- 3/4 in
- For Minimum Outside Diameter
- 15/16 in
- Clamp Maximum Inside Diameter
- 1 in
- For Maximum Outside Diameter
- 1 1/16 in
- Band Width
- 5/8 in
- Band Thickness
- 0.025 in
Description
Hose Clamp, Band Clamp Type Center-Punch, Band Material Stainless Steel, Band Thickness 0.025 in, Band Width 5/8 in, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 1/16 in, For Minimum Outside Diameter 15/16 in, Clamp Maximum Inside Diameter 1 in, Clamp Minimum Inside Diameter 3/4 in, Clamp Type Band Clamp, Maximum Operating Temperature 500 Degrees F, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.