Zoro Homepage

Hose Clamp, 7-3/4 to 8-5/8In, SAE 862, PK10

  • Mfr # 4585070

  • Zoro # G4489712


product price: $58.95
/pk 10, $5.90/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Housing Material
300 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
410 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4585070
Zoro #
G4489712
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
8 5/8 in
Min. Clamp Dia.
7 3/4 in
Hose Clamp Band Width
5/8 in
Thickness
0.028 in
Screw Size
3/8 in
Metric Dia. Max.
219 mm
Metric Dia. Min.
197 mm
Hex Size
3/8 in
Clamp Maximum Inside Diameter
8 5/8 in
Band Width
5/8 in
Band Length
0.63 in
Clamp Minimum Inside Diameter
7 3/4 in
Band Thickness
0.028 in
For Maximum Outside Diameter
8 5/8 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Housing Material
300 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
410 Stainless Steel
SAE Number
862
Material
Spring: 300 Stainless Steel
Band Slots
Rectangular
Item
Worm Gear Hose Clamp
Bridge Material
300 Stainless Steel
Hose Clamp Install Torque
75 in-lb
Standards
IATF16949, ISO 14001, ISO 9001
Band Type
Lined
Screw Material Grade
410
Features
Constant Temperature Fluctuation, Inner Liner, Precision-Formed Springs
Series
Flex-Gear
Grade
Heavy Duty
Maximum Operating Temperature
500 Degrees F
Screw Material
Stainless Steel
Drive Type
Slotted Hex
Band Material Grade
304
System of Measurement
Inch
Band Material
Stainless Steel
Installation Torque
75 in-lb
Fastener Housing Material
304 Stainless Steel

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.028 in, Band Type Lined, Band Width 5/8 in, Clamp Maximum Inside Diameter 8 5/8 in, Clamp Minimum Inside Diameter 7 3/4 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 8 5/8 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 862, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.