Zoro Homepage

Hose Clamp Assortment, 19Szs, 151Pcs

  • Mfr # SWHC434

  • Zoro # G0277794


product price: $61.19
/ea

Key Features

Material
Carbon Steel
Type
Spring Clamp
Finish
Zinc
Number of Sizes
19
Number of Pieces
151
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWHC434
Zoro #
G0277794
UPC #
848790050719
Country of Origin
United States

Dimensions

Number of Sizes
19
Clamping Dia.
0.25 in, 0.312 in, 0.375 in, 0.437 in, 0.5 in, 0.562 in, 0.625 in, 0.75 in, 0.875 in, 1 in, 1.125 in, 1.25 in, 1.375 in, 1.5 in, 1.625 in, 1.75 in, 1.875 in, 2 in, 2.125 in
Largest Clamping Diameter in Set
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 1/4 in, 1 3/8 in, 1 1/2 in, 1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in, 2 1/8 in
Smallest Clamping Diameter in Set
1/4 in

Details

Material
Carbon Steel
Item
Clamp Assortment
Type
Spring Clamp
Finish
Zinc
Number of Pieces
151
Includes
Coating Material
Orange Nylon
Band Material Finish
Zinc-Plated
Number of Clamps
151
Container Type
Plastic Case
Hose Clamp Type
Spring Wire
Clamp Type
Hose Clamp Assortment
Band Material
Steel

Description

Clamp Assortment, Band Material Steel, Band Material Finish Zinc-Plated, Band Material Grade Not Applicable, Container Type Plastic Case, Hose Clamp Type Spring Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.