Hose Clamp, Dia 0.500x0.092, Red, PK100
Mfr # HC-8ST R
Zoro # G0454657
product price: $17.49
/pk 100, $0.17/eaKey Features
Clamp Type
Single-Wire Spring Clamp
Finish
Zinc-Plated
Material
Steel
Thickness
0.092 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC-8ST R
Zoro #
G0454657
UPC #
848790038267
Country of Origin
United States
Dimensions
Thickness
0.092 in
Clamping Dia.
0.5 in
Wire Diameter
0.092 in
Nominal Size
1/2 in
Clamp Minimum Inside Diameter
31/64 in
Clamp Maximum Inside Diameter
33/64 in
Details
Clamp Type
Single-Wire Spring Clamp
Finish
Zinc-Plated
Material
Steel
Item
Hose Clamp
Color
Red
For Use On
Hose
Material Grade
SAE 1060/1075
For Environment
ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles
Description
Hose Clamp, Clamp Maximum Inside Diameter 33/64 in, Clamp Minimum Inside Diameter 31/64 in, Color Red, Finish Zinc-Plated, Material Steel, Wire Diameter 0.092 in, Clamp Type Single-Wire Spring Clamp, For Environment ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles, For Use On Hose, Nominal Size 1/2 in, Material Grade SAE 1060/1075, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.