Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp, Nylon, Max 0.468 In, PK10

  • Mfr # 22HC0406B

  • Zoro # G0902517


product price: $6.49
/pk 10, $0.65/ea

Key Features

Clamp Type
Snap-on Clamp
Material
Nylon
Width
0.25 in
Clamping Dia.
0.410 to 0.468 in
Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22HC0406B
Zoro #
G0902517
UPC #
-
Country of Origin
United States

Dimensions

Width
0.25 in
Clamping Dia.
0.410 to 0.468 in
Thickness
0.062 in
Clamp Maximum Inside Diameter
0.468 in
Clamp Minimum Inside Diameter
0.41 in
Band Thickness
0.063 in
Band Width
0.25 in

Details

Clamp Type
Snap-on Clamp
Material
Nylon
Item
Hose Clamp
Color
Black
Temp. Range (F)
-40 to +185
Reusable Clamp
Yes
Maximum Operating Temperature
221 Degrees F
Resistance Properties
Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant
Tooth Grip Type
Single
Minimum Operating Temperature
32 Degrees F

Description

Hose Clamp, Band Thickness 0.063 in, Band Width 0.25 in, Clamp Maximum Inside Diameter 0.468 in, Clamp Minimum Inside Diameter 0.41 in, Color Black, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.