Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Ferrule, Max. Hose Dia. 0.585", PK10

  • Mfr # 802G61

  • Zoro # G712789429


product price: $6.85
/pk 10, $0.68/ea

Key Features

Overall Length
1 in
Material Grade
H63
Material
Brass
Finish
Plain
For Maximum Hose Outside Diameter
0.585 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802G61
Zoro #
G712789429
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 in
For Maximum Hose Outside Diameter
0.585 in
Dash Size
1
For Minimum Hose Outside Diameter
0.573 in
Hose End Inside Diameter
0.593 in

Details

Item
Hose Ferrule
Material Grade
H63
Material
Brass
Finish
Plain
For Use On
Air Hose

Description

Hose Ferrule, Dash Size 1, Finish Plain, Fitting End Inside Diameter Not Applicable, For Maximum Hose Outside Diameter 0.585 in, For Minimum Hose Outside Diameter 0.573 in, For Use On Air Hose, Hose End Inside Diameter 0.593 in, Material Brass, Material Grade H63, Overall Length 1 in, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.