Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Mender, 1/4 In Barb, Brass

  • Mfr # 6AFH1

  • Zoro # G0764741


product price: $2.69
/ea

Key Features

For Hose I.D.
1/4 in
Material
Brass
Max. Pressure
300 psi
Barb Size
1/4 in
Fitting Connection Type
Hose Barb x Hose Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6AFH1
Zoro #
G0764741
UPC #
190735537886
Country of Origin
China

Dimensions

Barb Size
1/4 in
Hose Fitting A Size
1/4 in
Fitting Size
1/4 in x 1/4 in
Hose Fitting B Size
1/4 in

Details

Item
Barbed Hose Mender
For Hose I.D.
1/4 in
Material
Brass
Max. Pressure
300 psi
Fitting Connection Type
Hose Barb x Hose Barb
Specific Pipe Fitting Shape
Mender
Fitting Shape
Straight
Fitting Style
Straight
Clamp Type
Crimped or Hose Clamp
Pipe Fitting Connection Type
Barbed
Hose Fitting A Gender
Male
Hose Fitting A Connection Type
Hose Barb
Fitting Movement
Rigid
Hose Fitting B Connection Type
Hose Barb
Reusable
No
Fitting Material
Brass x Brass
Max. Working Pressure @ 70 F
300 psi
Hose Fitting B Gender
Male
Material Grade
C37700

Description

Barbed Hose Mender, For Hose I.D. 1/4 in, 300 psi, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, C37700, Rigid, Fitting Shape Straight, Reusable No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.