Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc10x25-24

  • Zoro # G815827639


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Heat Treatable
Heat Treatable
Material
Carbon Steel
Inside Height
2.36 in
Base Thickness
263/500 in
Fabrication
Hot Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc10x25-24
Zoro #
G815827639
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Height
2.36 in
Base Thickness
263/500 in
Outside Leg Length
2 7/8 in
Outside Base Width
10 in
Inside Base Width
Not Rated
Leg Thickness
263/500 in
Overall Length
24 in

Details

Item
Carbon Steel U-Channel
Heat Treatable
Heat Treatable
Material
Carbon Steel
Fabrication
Hot Rolled
Material Grade
A36
Leg Inside Corner Shape
Round
Shape
U-Shaped
Resistance Properties
Impact-Resistant
Heat Treatment
No Heat Treatment
Galvanized
Not Galvanized
Yield Strength
36,000 psi
Standards
A529-50, A709-36, A709-50, ASTM A36
Tensile Strength
58,000 psi
System of Measurement
Inch
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Elongation
20 %
Brinell Hardness
120 BHN
Rockwell Hardness
67 HRB

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.