Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc2x1x.188-12

  • Zoro # G815827554


product price: $9.65
/ea

Key Features

Elongation
20 %
Galvanized
Not Galvanized
Yield Strength
36,000 psi
Mechanical Finish
Mill
Outside Leg Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc2x1x.188-12
Zoro #
G815827554
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Leg Length
1 in
Outside Base Width
2 in
Inside Base Width
Not Rated
Inside Height
0.812 in
Leg Thickness
47/250 in
Overall Length
12 in
Base Thickness
47/250 in

Details

Item
Carbon Steel U-Channel
Elongation
20 %
Galvanized
Not Galvanized
Yield Strength
36,000 psi
Mechanical Finish
Mill
System of Measurement
Inch
Rockwell Hardness
67 HRB
Shape
U-Shaped
Fabrication
Hot Rolled
Leg Inside Corner Shape
Round
Material Grade
A36
Includes Material Certificate
Material Certificate with Lot Number
Standards
A529-50, A709-36, A709-50, ASTM A36
Brinell Hardness
120 BHN
Material
Carbon Steel
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Tensile Strength
58,000 psi
Resistance Properties
Impact-Resistant

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.