Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc2x1x.188-24

  • Zoro # G215827550


product price: $23.69
/ea

Key Features

Mechanical Finish
Mill
Leg Thickness
47/250 in
Overall Length
24 in
Resistance Properties
Impact-Resistant
Tensile Strength
58,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc2x1x.188-24
Zoro #
G215827550
UPC #
-
Country of Origin
Multiple

Dimensions

Leg Thickness
47/250 in
Overall Length
24 in
Base Thickness
47/250 in
Inside Height
0.812 in
Outside Base Width
2 in
Inside Base Width
Not Rated
Outside Leg Length
1 in

Details

Item
Carbon Steel U-Channel
Mechanical Finish
Mill
Resistance Properties
Impact-Resistant
Tensile Strength
58,000 psi
Yield Strength
36,000 psi
Rockwell Hardness
67 HRB
Shape
U-Shaped
Elongation
20 %
System of Measurement
Inch
Leg Inside Corner Shape
Round
Galvanized
Not Galvanized
Material
Carbon Steel
Brinell Hardness
120 BHN
Heat Treatable
Heat Treatable
Material Grade
A36
Fabrication
Hot Rolled
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
Standards
A529-50, A709-36, A709-50, ASTM A36

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.