Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc4x13.8-12

  • Zoro # G915827386


product price: $64.79
/ea

Key Features

Mechanical Finish
Mill
Outside Leg Length
2 1/2 in
Material
Carbon Steel
Base Thickness
1/2 in
Heat Treatment
No Heat Treatment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc4x13.8-12
Zoro #
G915827386
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Leg Length
2 1/2 in
Base Thickness
1/2 in
Inside Height
2 in
Inside Base Width
Not Rated
Leg Thickness
1/2 in
Overall Length
12 in
Outside Base Width
4 in

Details

Item
Carbon Steel U-Channel
Mechanical Finish
Mill
Material
Carbon Steel
Heat Treatment
No Heat Treatment
Brinell Hardness
120 BHN
Heat Treatable
Heat Treatable
System of Measurement
Inch
Resistance Properties
Impact-Resistant
Tensile Strength
58,000 psi
Shape
U-Shaped
Galvanized
Not Galvanized
Material Grade
A36
Leg Inside Corner Shape
Round
Rockwell Hardness
67 HRB
Includes Material Certificate
Material Certificate with Lot Number
Standards
A529-50, A709-36, A709-50, ASTM A36
Fabrication
Hot Rolled
Elongation
20 %
Yield Strength
36,000 psi

Description

HOT ROLL, STEEL, CHANNEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.