Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc5x6.7-24

  • Zoro # G415827428


product price: $48.39
/ea

Key Features

Shape
U-Shaped
Heat Treatable
Heat Treatable
Leg Inside Corner Shape
Round
Overall Length
24 in
Heat Treatment
No Heat Treatment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc5x6.7-24
Zoro #
G415827428
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
24 in
Outside Leg Length
1 3/4 in
Leg Thickness
19/100 in
Base Thickness
19/100 in
Inside Height
1.56 in
Outside Base Width
5 in
Inside Base Width
Not Rated

Details

Item
Carbon Steel U-Channel
Shape
U-Shaped
Heat Treatable
Heat Treatable
Leg Inside Corner Shape
Round
Heat Treatment
No Heat Treatment
Tensile Strength
58,000 psi
Yield Strength
36,000 psi
Galvanized
Not Galvanized
Fabrication
Hot Rolled
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Material Grade
A36
Resistance Properties
Impact-Resistant
Rockwell Hardness
67 HRB
Material
Carbon Steel
Standards
A529-50, A709-36, A709-50, ASTM A36
Brinell Hardness
120 BHN
Elongation
20 %

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.