Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc5x9-12

  • Zoro # G215827406


product price: $29.15
/ea

Key Features

Inside Height
1.56 in
Standards
A529-50, A709-36, A709-50, ASTM A36
Heat Treatment
No Heat Treatment
Fabrication
Hot Rolled
Base Thickness
13/40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc5x9-12
Zoro #
G215827406
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Height
1.56 in
Base Thickness
13/40 in
Leg Thickness
13/40 in
Outside Base Width
5 in
Inside Base Width
Not Rated
Outside Leg Length
1 7/8 in
Overall Length
12 in

Details

Item
Carbon Steel U-Channel
Standards
A529-50, A709-36, A709-50, ASTM A36
Heat Treatment
No Heat Treatment
Fabrication
Hot Rolled
Leg Inside Corner Shape
Round
Material
Carbon Steel
Material Grade
A36
Mechanical Finish
Mill
Shape
U-Shaped
Rockwell Hardness
67 HRB
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
58,000 psi
System of Measurement
Inch
Galvanized
Not Galvanized
Resistance Properties
Impact-Resistant
Elongation
20 %
Brinell Hardness
120 BHN
Yield Strength
36,000 psi

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.