Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc6x10.5-24

  • Zoro # G915827287


product price: $68.45
/ea

Key Features

Rockwell Hardness
67 HRB
Outside Leg Length
2 1/16 in
Fabrication
Hot Rolled
Inside Base Width
Not Rated
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc6x10.5-24
Zoro #
G915827287
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Leg Length
2 1/16 in
Inside Base Width
Not Rated
Overall Length
24 in
Inside Height
1.72 in
Outside Base Width
6 in
Leg Thickness
157/500 in
Base Thickness
157/500 in

Details

Item
Carbon Steel U-Channel
Rockwell Hardness
67 HRB
Fabrication
Hot Rolled
Shape
U-Shaped
Elongation
20 %
Material Grade
A36
Heat Treatment
No Heat Treatment
Galvanized
Not Galvanized
Yield Strength
36,000 psi
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Standards
A529-50, A709-36, A709-50, ASTM A36
Resistance Properties
Impact-Resistant
System of Measurement
Inch
Leg Inside Corner Shape
Round
Brinell Hardness
120 BHN
Tensile Strength
58,000 psi
Material
Carbon Steel
Heat Treatable
Heat Treatable

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.