Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc6x13-12

  • Zoro # G815827370


product price: $36.59
/ea

Key Features

Heat Treatable
Heat Treatable
Tensile Strength
58,000 psi
Shape
U-Shaped
Resistance Properties
Impact-Resistant
Inside Height
1.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc6x13-12
Zoro #
G815827370
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Height
1.72 in
Outside Base Width
6 in
Leg Thickness
437/1000 in
Outside Leg Length
2 3/16 in
Base Thickness
437/1000 in
Overall Length
12 in
Inside Base Width
Not Rated

Details

Item
Carbon Steel U-Channel
Heat Treatable
Heat Treatable
Tensile Strength
58,000 psi
Shape
U-Shaped
Resistance Properties
Impact-Resistant
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Material
Carbon Steel
Yield Strength
36,000 psi
Brinell Hardness
120 BHN
Material Grade
A36
Standards
A529-50, A709-36, A709-50, ASTM A36
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Mechanical Finish
Mill
Elongation
20 %
Leg Inside Corner Shape
Round
Fabrication
Hot Rolled
Rockwell Hardness
67 HRB

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.