HOT ROLL, STEEL, CHANNEL
Mfr # hc6x15.3-24
Zoro # G715827333
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Impact-Resistant
Material
Carbon Steel
Shape
U-Shaped
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
hc6x15.3-24
Zoro #
G715827333
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Height
3.16 in
Base Thickness
17/50 in
Outside Base Width
6 in
Outside Leg Length
3 1/2 in
Inside Base Width
Not Rated
Leg Thickness
17/50 in
Overall Length
24 in
Description
HOT ROLL, STEEL, CHANNEL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.