Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc6x16.3-24

  • Zoro # G015827316


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Mechanical Finish
Mill
Leg Thickness
3/8 in
Base Thickness
3/8 in
Tensile Strength
58,000 psi
Standards
A529-50, A709-36, A709-50, ASTM A36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc6x16.3-24
Zoro #
G015827316
UPC #
-
Country of Origin
Multiple

Dimensions

Leg Thickness
3/8 in
Base Thickness
3/8 in
Outside Leg Length
3 in
Inside Height
2.625 in
Inside Base Width
Not Rated
Outside Base Width
6 in
Overall Length
24 in

Details

Item
Carbon Steel U-Channel
Mechanical Finish
Mill
Tensile Strength
58,000 psi
Standards
A529-50, A709-36, A709-50, ASTM A36
Fabrication
Hot Rolled
Leg Inside Corner Shape
Round
Brinell Hardness
120 BHN
Rockwell Hardness
67 HRB
Material Grade
A36
Material
Carbon Steel
Resistance Properties
Impact-Resistant
Shape
U-Shaped
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Heat Treatment
No Heat Treatment
Yield Strength
36,000 psi
Elongation
20 %

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.