Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc8x8.5-60

  • Zoro # G515827731


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Heat Treatable
Heat Treatable
Base Thickness
47/250 in
Includes Material Certificate
Material Certificate with Lot Number
Overall Length
5 ft
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc8x8.5-60
Zoro #
G515827731
UPC #
-
Country of Origin
Multiple

Dimensions

Base Thickness
47/250 in
Overall Length
5 ft
Outside Leg Length
1 7/8 in
Inside Base Width
Not Rated
Outside Base Width
8 in
Leg Thickness
47/250 in
Inside Height
1.687 in

Details

Item
Carbon Steel U-Channel
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Material
Carbon Steel
Heat Treatment
No Heat Treatment
Leg Inside Corner Shape
Round
Galvanized
Not Galvanized
Standards
A529-50, A709-36, A709-50, ASTM A36
Elongation
20 %
Resistance Properties
Impact-Resistant
Material Grade
A36
Yield Strength
36,000 psi
Tensile Strength
58,000 psi
Shape
U-Shaped
System of Measurement
Inch
Mechanical Finish
Mill
Rockwell Hardness
67 HRB
Brinell Hardness
120 BHN
Fabrication
Hot Rolled

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.