Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc9x15-60

  • Zoro # G315827658


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Base Thickness
57/200 in
Material Grade
A36
Standards
A529-50, A709-36, A709-50, ASTM A36
Inside Height
2.2 in
Outside Base Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc9x15-60
Zoro #
G315827658
UPC #
-
Country of Origin
Multiple

Dimensions

Base Thickness
57/200 in
Inside Height
2.2 in
Outside Base Width
9 in
Inside Base Width
Not Rated
Overall Length
5 ft
Leg Thickness
57/200 in
Outside Leg Length
2 1/2 in

Details

Item
Carbon Steel U-Channel
Material Grade
A36
Standards
A529-50, A709-36, A709-50, ASTM A36
Elongation
20 %
Heat Treatment
No Heat Treatment
Rockwell Hardness
67 HRB
System of Measurement
Inch
Fabrication
Hot Rolled
Mechanical Finish
Mill
Tensile Strength
58,000 psi
Resistance Properties
Impact-Resistant
Shape
U-Shaped
Leg Inside Corner Shape
Round
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
120 BHN
Galvanized
Not Galvanized
Heat Treatable
Heat Treatable
Yield Strength
36,000 psi
Material
Carbon Steel

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.