Hot Rolled Round Bar, Mild Steel, 6
Mfr # HR/2250-6
Zoro # G913344939
product price: $19.99
/eaKey Features
Material
Carbon Steel
Standards
ASTM A36
Length Tolerance
+/-1 in
Shape
Rod
Heat Treatment
No Heat Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HR/2250-6
Zoro #
G913344939
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-1 in
Overall Length
6 in
Outside Diameter
2 1/4 in
Details
Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A36
Shape
Rod
Heat Treatment
No Heat Treatment
Yield Strength
45,000 psi
Tensile Strength
60,000 psi
System of Measurement
Inch
Appearance
Dull
Fabrication
Hot Rolled
Rockwell Hardness
Not Rated
Brinell Hardness
137 BHN
Mechanical Finish
Mill
Galvanized
Not Galvanized
Material Grade
A36
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Machinability
100 %
Description
Carbon Steel Rod, Material Carbon Steel, Material Grade A36, Overall Length 6 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 2 1/4 in, Outside Diameter Tolerance Not Applicable, Yield Strength 45,000 psi, Fabrication Hot Rolled, Rockwell Hardness Not Rated, Brinell Hardness 137 BHN, Tensile Strength 60,000 psi, Machinability 100 Percent, Length Tolerance +/-1 in, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.