Zoro Homepage

Hot Rolled Round Tube, Mild Steel, 36

  • Mfr # CTR/750065-36

  • Zoro # G913356543


product price: $16.29
/ea

Key Features

Standards
A513, ASTM A500
Material
Carbon Steel
Wall Thickness
0.065 in
System of Measurement
Inch
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTR/750065-36
Zoro #
G913356543
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.065 in
Overall Length
36 in
Outside Diameter Tolerance
+/-0.002 in
Inside Diameter
0.625 in
Outside Diameter
3/4 in

Details

Item
Carbon Steel Round Tube
Standards
A513, ASTM A500
Material
Carbon Steel
System of Measurement
Inch
Shape
Round
Fabrication
Hot Rolled
Yield Strength
36,000 psi
Application
Automotive, Industrial, Plumbing
Tolerance Rating
Standard
Heat Treatment
No Heat Treatment
Rockwell Hardness
60 HRB
Machinability
100 %
Brinell Hardness
65 BHN
Tensile Strength
67,000 psi
Appearance
Plain
Includes Material Certificate
No Certificates Included
Material Grade
A513
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized

Description

Carbon Steel Round Tube, Material Carbon Steel, Material Grade A513, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Inside Diameter 0.625 in, Outside Diameter 3/4 in, Overall Length 36 in, Wall Thickness 0.065 in, Yield Strength 36,000 psi, Machinability 100 Percent, Rockwell Hardness 60 HRB, Appearance Plain, Application Automotive, Industrial, Plumbing, Brinell Hardness 65 BHN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.