Shop ZORO SELECT
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hot Rolled Sheet, Mild Steel, 36
- Mfr # HP/1250-24x36
- Zoro # G213344486
product price:Â
$
1,581.99
/ea
Key Features
Thickness
1.25 in
Material
Carbon Steel
Thickness Tolerance
+/-0.005 in
Length Tolerance
+/-1 in
Standards
ASTM A36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP/1250-24x36
- Zoro #
- G213344486
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Carbon Steel
- Thickness Tolerance
- +/-0.005 in
- Standards
- ASTM A36
- Tensile Strength
- 67,000 psi
- Yield Strength
- 45,000 psi
- Item
- Carbon Steel Plate
- System of Measurement
- Inch
- Shape
- Plate
- Fabrication
- Hot Rolled
- Appearance
- Dull
- Mechanical Finish
- Mill
- Rockwell Hardness
- 70 HRB
- Minimum Temperature
- -265 Degrees F
- Tolerance Rating
- Standard
- Material Grade
- A36
- Heat Treatable
- Heat Treatable
- Heat Treatment
- No Heat Treatment
- Includes Material Certificate
- No Certificates Included
- Brinell Hardness
- 137 BHN
- Machinability
- 100 %
- Flatness Tolerance
- Not Rated
- Straightness Tolerance
- Not Rated
- Galvanized
- Not Galvanized
- Shell Material
- Carbon Steel
Dimensions
- Thickness
- 1.25 in
- Length Tolerance
- +/-1 in
- Width Tolerance
- +/-1 in
- Overall Length
- 36 in
- Overall Width
- 24 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 36 in, Overall Width 24 in, Thickness 1.25 in, Thickness Tolerance +/-0.005 in, Yield Strength 45,000 psi, Fabrication Hot Rolled, Machinability 100 Percent, Rockwell Hardness 70 HRB, Tensile Strength 67,000 psi, Length Tolerance +/-1 in, Width Tolerance +/-1 in, Standards ASTM A36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.