Shop ZORO SELECT
See all product information
Create Account
Housing Ring, Spring Steel, Black Phosphate Finish
- Mfr # HO-775
- Zoro # G410724296
product price:Â
$
75.49
/ea
Key Features
Fits Groove Diameter
8.1 in
Material
Spring Steel
Finish
Black Phosphate
Thickness
0.187 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HO-775
- Zoro #
- G410724296
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Housing Ring
- Material
- Spring Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
- Material Grade/Class
- Ungraded
- Pack Size
- Small Pack
- Standards
- RoHS Compliant
- Ring Type
- Housing Ring
- Location Style
- Internal
- Ring Sub-Type
- Standard
- Shell Material
- Spring Steel
- Traction Material
- Spring Steel
Dimensions
- Fits Groove Diameter
- 8.1 in
- Thickness
- 0.187 in
- Free Inside Diameter
- 8.55 in
- Clearance Diameter
- 6.93 in
- Fits Groove Depth
- 0.18 in
- Fits Shaft Diameter
- 5/16 in
- Fits Groove Width
- 0.21 in
- Groove Width Tolerance
- +0.008/-0.000 in
- Clearance Diameter Type
- Released
- Groove Diameter Tolerance
- +/-0.008 in
Description
Housing Ring, System of Measurement Inch, Location Style Internal, Thickness 0.187 in, Fits Shaft Diameter 5/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 8.1 in, Fits Groove Width 0.21 in, Fits Groove Depth 0.18 in, Free Inside Diameter 8.55 in, Free Outside Diameter Not Applicable, Clearance Diameter 6.93 in, Material Spring Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Released
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.