HS Neoprene Rubber Strip No Adhesive, 60A, 3/16"T x 2"W x 10 Ft L

  • Mfr # BULK-RS-NHS60-114

  • Zoro # G2450508


product price:  $38.69
/ea

Key Features

Rubber Length
10 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NHS60-114
Zoro #
G2450508
UPC #
193005109257
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Width
2 in
Rubber Length
10 ft
Overall Width
2 in
Overall Thickness
0.1875 in
Overall Length
10 ft

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BC 610
Grade
High Strength
Color
Black
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Thickness Tolerance
+/-0.022 in
Minimum Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Compression Set
30 %
Texture
Smooth
Density
1.35 g/cc
Shape
Strip
Chemical Resistance
Fair
Abrasion Resistance
Good
Water Resistance
Good
Maximum Temperature
250 Degrees F
Adhesive Type
Plain Backing
Oil Resistance
Good
Tear Strength
20 N/mm
Weather Resistance
Excellent

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 610, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.022 in, Overall Width 2 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.