HS Neoprene Rubber Strip w Adhesive, 40A, 1/16"T x 1/2"W x 10 Ft L

  • Mfr # BULK-RS-NHS40-128

  • Zoro # G2449783


product price:  $15.19
/ea

Key Features

Rubber Length
10 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NHS40-128
Zoro #
G2449783
UPC #
193005346058
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
1/2 in
Rubber Length
10 ft
Overall Thickness
0.0625 in
Overall Length
10 ft
Overall Width
1/2 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
40A
Backing Type
Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BC 410
Grade
High Strength
Max. Temp. (F)
250 Degrees F
Color
Black
Material
Neoprene
Oil Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-30 Degrees F
Density
1.35 g/cc
Compression Set
30 %
Adhesive Type
Acrylic
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm
Maximum Adhesive Temperature
230 Degrees F
Shape
Strip
Tensile Strength
1,500 psi
Texture
Smooth
Abrasion Resistance
Good
Chemical Resistance
Fair
Weather Resistance
Excellent
Thickness Tolerance
+/-0.011 in
Water Resistance
Good

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 40 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 410, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 1/2 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.