Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HS Rnfcd Buna-N Rubber Sheet w Adh, 60A, 1/16"T x 12"W x 12"L

  • Mfr # BULK-RS-HFR60-51

  • Zoro # G2419053


product price: $17.35
/ea

Key Features

Rubber Width
1 ft
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-HFR60-51
Zoro #
G2419053
UPC #
193005082796
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
1 ft
Rubber Length
1 ft
Thickness
1/16 in
Overall Thickness
0.0625 in
Overall Width
12 in
Overall Length
12 in

Details

Item
HS Rnfcd Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60 A
Backing Type
Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BF 610
Grade
Fabric-Reinforced
Material
Buna-N
Color
Black
Max. Temp. (F)
250 Degrees F
Reinforced Material
Polyester
Maximum Temperature
250 Degrees F
Number of Ply
1
Minimum Temperature
-30 Degrees F
Adhesive Type
Acrylic
Thickness Tolerance
+/-0.011 in
Compression Set
30 %
Tear Strength
20 N/mm
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Chemical Resistance
Fair
Shape
Sheet
Maximum Adhesive Temperature
230 Degrees F
Abrasion Resistance
Good
Texture
Smooth
Weather Resistance
Fair
Oil Resistance
Excellent
Density
1.35 g/cc
Tensile Strength
1,500 psi

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Fabric-Reinforced, Material Buna-N, Standards ASTM D2000 BF 610, Number of Ply 1, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.011 in, Reinforced Material Polyester, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.