This item is Discontinued.

Zoro Select HSS Adj Thread Die, 1 In, M3.5, 0.6 Pitch 10T875

HSS Adj Thread Die, 1 In, M3.5, 0.6 Pitch (Discontinued)

  • Mfr # 10T875
  • Zoro # G4034353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10T875
Zoro #
G4034353
UPC #
190735730713
Country of Origin
China

Dimensions

Die Thread Size
M3.5x0.60
Die Thickness
3/8 in
Overall Width
1"
Outside Dia. (In.)
1"
Size
M3.5
Thickness (In.)
3/8"
Thread Size
M3.5x0.60
Outside Dia.
1 in

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Machine Threading or Die Stock Hand Threading
Pitch
0.60mm
Material
High Speed Steel
Thread Pitch
0.60mm
Thread Standard
Metric
Die Type
Adjustable
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel

Description

Round Threading Die, Round, Thread Size M3.5x0.6, Metric, Adjustable, Outside Dia. 1 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Thread Pitch 0.60mm, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.